Apply to be a TradeMaster!
Main product image of UP26-120U, Cast Iron Circulator Pump, 1/6 HP, 115 Volt, GU 125 Union
Magnifying glass
Hover image to zoom

UP26-120U, Cast Iron Circulator Pump, 1/6 HP, 115 Volt, GU 125 Union

Brand:
Grundfos
SKU:
52722435
Rating:
(0)
Q&A:
(0)
UP26-120U, Cast Iron Circulator Pump, 1/6 HP, 115 Volt, GU 125 Union
Magnifying glass
Hover image to zoom
52722435 has been discontinued
Discontinued July 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
18.9 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The UP26-120U is a single speed circulator with a wet-rotor fluid movement design. Solid cast iron construction guarantees years of reliable performance with minimal maintenance needs, while hardwire electrical connection design allows the pump to tap directly into your home's electrical supply.

This pump requires GU 125 unions for pipe connections. See below for compatible union kits.
Product Features
  • Durable Cast Iron Construction - The Grundfos UP26-120U is crafted from cast iron, which gives the pump both extended lifespan and protection against corrosion.
  • Whisper Quiet Operation - The UP26-120U pump runs quiet even at high flow levels, ensuring the pump won't distract you from your work or disrupt your sleep.
  • Resilient Wet-Rotor Fluid Movement - The wet rotor design of the UP26-120U lends integrity to both the motor and the rotor itself, providing exceptional longevity to any hydronic system the pump is a part of.

Specs

–
Type:

1-Speed Pump

Application:

Heating

Material:

Cast Iron

Voltage:

115V

Horse Power:

1/6

Hertz:

60

Phase:

1

Max Flow (GPM):

18.9

Max Head (Ft):

38.1

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM