Shop Grundfos ECM Promotion
Main product image of 3/4" GU 125 Bronze Union Flange (Sweat)
Magnifying glass
Hover image to zoom

3/4" GU 125 Bronze Union Flange (Sweat)

Brand:
Grundfos
SKU:
529911
Rating:
(2)
Q&A:
(0)
3/4" GU 125 Bronze Union Flange (Sweat)
Magnifying glass
Hover image to zoom
$46.22 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
Sweat

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Used With
UPS Series, UP Series

Description

–
Grundfos 0.75" Compression connection adapter for pumps with Union.

Compatible with:
  • Grundfos UP pumps with 125 Union
  • Grundfos UPS pumps with 125 Union

Specs

–
Size:

3/4"

Features:

Standard

Material:

Bronze

Connection Size:

3/4"

Connection Type:

Sweat

Used With:

UPS Series

UP Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
SKU: 98420224
Grundfos

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this again.

Made it easy to connect grunfos comfort pump.
Morro
Hesperia California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had What I needed.

Best price. Fast shipping. Easy purchase.
John
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy