Shop Limited Time Deals
UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt

Brand:
Grundfos
SKU:
52722518
Rating:
(0)
Q&A:
(2)
UPS26-99BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt
52722518 has been discontinued
Discontinued July 16, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
UPS26-99SFC 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 115 volt
Brand:
Grundfos
SKU:98961763
(12)
Order by today, receive 39 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

  • 3-Speed Bronze Super Brute Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 115 Volts
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating

Specs

Type:

3-Speed Pump

Material:

Bronze

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Horse Power:

1/6

Max Flow (GPM):

33

Flow Range (GPM):

0-33

Max Head (Ft):

29

Head Range (ft.):

0-29

Hertz:

60

Phase:

1

RPM:

3380

Temperature Range (F):

36°F - 230°F

Connection Size:

3/4"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I was about to replace my 30 year old pump and noticed it was hot. Does that mean it is running and working so that it does not have to be replaced. This pump sends water to the roof for solar heating of the water. There seemed to be good water pressure on the roof.

Asked by Richard 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The pump will be hot to the touch if it is running properly, although it is possible that there are other issues with it.

Was this review helpful to you?

Q: what would make this unit to heat up ??

Asked by jred 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The motor makes the unit heat up when the unit turns on/runs.

Was this review helpful to you?