Shop Resideo Sale
Main product image of UPS26-99SFC 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom

UPS26-99SFC 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 115 volt

Brand:
Grundfos
SKU:
98961763
Rating:
(12)
Q&A:
(0)
UPS26-99SFC 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom
$761.66 each
In Stock
In Stock
Get 65 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
1.8 Amps

Description

–
The Grundfos UPS 26-99 SFC circulator pump is a high-efficiency, corrosion-resistant stainless steel pump designed for domestic hot water recirculation and underfloor radiant heating systems. Built for durability and reliable performance, this Grundfos UPS pump delivers consistent water flow in residential and light commercial hydronic applications. For improved energy efficiency, the pump can be connected to an external on/off timer switch, allowing it to operate only during peak hot water demand periods-reducing energy consumption and overall operating costs. The UPS 26-99 SFC features a canned rotor construction, integrating the motor and pump into a single compact unit. This seal-less design eliminates the need for a mechanical shaft seal and uses only two gaskets, reducing maintenance requirements and minimizing the risk of leaks. The bearings are lubricated by the pumped liquid, ensuring smooth, quiet, and efficient operation.
  • Stainless steel pump housing suitable for underfloor heating systems
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet, low-noise operation for residential comfort
  • Corrosion-free stainless steel construction for extended lifespan
  • Multi-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

1.8

Wattage:

197

Type:

3-Speed Pump

Material:

Stainless Steel

Poles:

2

Speeds:

Multi-Speed

Mount:

In-Line

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Horse Power:

1/6

Max Flow (GPM):

33

Flow Range (GPM):

0-33

Max Head (Ft):

29

Head Range (ft.):

0-29

Hertz:

60

Phase:

1

RPM:

3380

Temperature Range (F):

36°F - 230°F

Connection Size:

1"

3/4"

1-1/2"

1-1/4"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" GF 15/26 Bronze Flange Pair (NPT)
SKU: 519651
Grundfos

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

best price and swift delivery

Not more much to add. It was the best price I could find and I received it within days so, thanks guys!
Mr Alex
Granville NY 12832
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for the model no long manufactured

Fit like a glove, Supply House is the way to go because they lead you in the right direction if the product you need is no longer manufactured.
KPE
Sonora, Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product.

I have purchased this circulating pump on several occasions and have always been pleased with the product.
Happy Customer
Houston Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would be this again forsure.

Joe was great , he should be a trainer for customer service team. Your company is blessed to have a worker like joe.
Bob
Buffalo NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Needed new pump for in floor heating. Working effectively
Mike
Silt, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy this pump again.

In use, easy to install with only one wrench and gets the job done. The first pump had the shaft for the switch broken off but great service by Supply House had a replacement quickly. I only buy red pumps now to replace the 3 brown ones in the scrap pile.
Retired Engineer
Sourthern Tier New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos circ pump: 5 star

Grundfos circ pumps are well-engineered, they never disappoint. Replacement for long-running pump.
BC
CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Pump arrived with a small plastic knob damaged I called and they sent out a new pump right away ...
Mark
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price. Great pump

I installed this to circulate water for radiant floorinh.
Pete the plumber
Los Angeles
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos Circulator Pump Replacement

The Grundfos circulator pump order was processed and shipped as advertised, and arrived in 2 days. The new pump has stainless steel impeller and works fine after an easy installation of just switching out the old pump.
John
Ocean Isle Beach, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy