Apply to be a TradeMaster!
Main product image of 2-1/2" GF 15/26 Cast Iron Union Flange Pair (NPT)
Magnifying glass
Hover image to zoom

2-1/2" GF 15/26 Cast Iron Union Flange Pair (NPT)

Brand:
Grundfos
SKU:
559601
Rating:
(0)
Q&A:
(0)
2-1/2" GF 15/26 Cast Iron Union Flange Pair (NPT)
Magnifying glass
Hover image to zoom
$171.24 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Connection Type
NPT Connection
Product Highlight: Used With
MAGNA Series, ALPHA Series, UPS Series, UP Series

Description

–
Grundfos 2.5" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 65 flange
  • Grundfos UPS pumps with 65 flange

Specs

–
Material:

Cast Iron

Connection Size:

2-1/2"

Connection Type:

NPT

Used With:

MAGNA Series

ALPHA Series

UPS Series

UP Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy