Apply to be a TradeMaster!
Main product image of 3" GF 80 Cast Iron Flange Pair (NPT)
Magnifying glass
Hover image to zoom

3" GF 80 Cast Iron Flange Pair (NPT)

Brand:
Grundfos
SKU:
569601
Rating:
(0)
Q&A:
(0)
3" GF 80 Cast Iron Flange Pair (NPT)
Magnifying glass
Hover image to zoom
$273.76 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Grundfos 3" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 80 flange
  • Grundfos UPS pumps with 80 flange

Specs

–
Material:

Cast Iron

Connection Size:

3"

Connection Type:

Threaded

Type:

Pump Flanges

Product Type:

Adapter/Connector

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy