Apply to be a TradeMaster!
Main product image of 3" GF 80 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom

3" GF 80 Bronze Flange Pair (NPT)

Brand:
Grundfos
SKU:
569611
Rating:
(0)
Q&A:
(0)
3" GF 80 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom
569611 has been discontinued
Discontinued January 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Size
3" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Grundfos 3" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 80 flange
  • Grundfos UPS pumps with 80 flange

Specs

–
Material:

Bronze

Connection Size:

3"

Connection Type:

Threaded

Type:

Pump Flanges

Product Type:

Adapter/Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm