Shop Grundfos ECM Promotion
Main product image of 1/2" Clip On Aquastat Kit for UP Series Circulators, 5/8" OD Piping, 85F-105F
Magnifying glass
Hover image to zoom

1/2" Clip On Aquastat Kit for UP Series Circulators, 5/8" OD Piping, 85F-105F

Brand:
Grundfos
SKU:
595443
Rating:
(4)
Q&A:
(1)
1/2" Clip On Aquastat Kit for UP Series Circulators, 5/8" OD Piping, 85F-105F
Magnifying glass
Hover image to zoom
$47.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: OD
5/8"
Product Highlight: Max Temp (F)
105°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Used With
UP Series

Description

–
Grundfos 1/2" Clip-on Aquastat Kit can be used with Grundfos UP series, single speed circulators. The control will turn the circulator on at 85F and will turn it off at 105F.

Specs

–
Connection Size:

1/2"

OD:

5/8"

Max Temp (F):

105°F

Min Temp (F):

85°F

Used With:

UP Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

This is great place to shop. My item was shipped much sooner than I expected. I definitely buy again and would recommend it to my friends. Thanks
Greg
Valley Village CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only supplier to go to for thermostats

I was in need of a medium temperature thermostat with a range of about 10 degrees F between "off" and "on." Supply House could supply exactly what I needed and was able to provide it to me within a short time frame and at a very reasonable cost. It has been working perfectly in my application and I am totally pleased with its performance. Supply House has gone to the top of my Preferred Supplier list.
Will, the handyman
Clearwater, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, if I ever needed another one.

Works great, the temperature trigger levels of this sensor are much better than the original sensor installed in my house. Now the recirculating system works correctly.
b
ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as described

Saves energy by shutting down circ pump when water is at the range. Wish they had a tighter temp differential though. 20 degrees is to much. Really would like one from 100 to 110 degrees F
Engineer
Maumee Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How ling is the cable on this aquastat?

Asked by Scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The aquastat comes with 14" leads that are AWG 18.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy