Shop Grundfos ECM Promotion
Main product image of 3/4" Clip On Aquastat Kit for UP Series Circulators, 7/8" OD Piping, 85F-105F
Magnifying glass
Hover image to zoom

3/4" Clip On Aquastat Kit for UP Series Circulators, 7/8" OD Piping, 85F-105F

Brand:
Grundfos
SKU:
595444
Rating:
(7)
Q&A:
(1)
3/4" Clip On Aquastat Kit for UP Series Circulators, 7/8" OD Piping, 85F-105F
Magnifying glass
Hover image to zoom
$57.25 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: OD
7/8"
Product Highlight: Max Temp (F)
105°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Used With
UP Series

Description

–
Grundfos 3/4" Clip-on Aquastat Kit can be used with Grundfos UP series, single speed circulators. The control will turn the circulator on at 85F and will turn it off at 105F.

Specs

–
Connection Size:

3/4"

OD:

7/8"

Max Temp (F):

105°F

Min Temp (F):

85°F

Used With:

UP Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 7 reviews
56.99999999999999% would recommend this product
4
out of 7 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

It's not suitable for my intended purpose

This Aquastat never turns on due to the excessively low temperature required for closing the contacts. It's listed at 85 degrees F, but is more like 80 degrees F. I'm in FL, and the recirculation loop does not get that low. I can use an ice cube to drop the temperature below 80, then the recirculation pump comes on, then goes off around 110, and never comes back on.
LukeWarmFL
Tampa FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought the wrong temperature range

This did not work for me as I needed the higher temperature range. It did not kick on the recirculating pump. I'm sure it's a great device for the right application.
Desert Angel
Santa Fe, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

hard to find
carmen
putnam valley,ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Works just like they say. Easy to install.
Mark
Indianapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

clip on aquastat

I had a failure on my recirculating hot water line. I tried 4 local supply houses and nobody had one in stock let alone knew what I was asking for. Supply always has what I need at a good price , free shipping and next day delivery. You can't beat that. Keep up the great work and excellent customer service.
Harry
Putnam Valley, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helps reduce circ pump running time, but...

I have this device married to a timer that is used to reduce running time of our hot water circulation pump. This prolongs the life of the copper line and also saves some gas and electricity (minor). But the lower limit on this aquastat is a bit too low. We are now wasting water waiting for the right temp. Certainly better than no circulation but I thing 10 degree higher lower limit would be better. This unit can't be adjusted.
Alwaysfixing
Los Angeles
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works likea champ

No need to run recirculation pump all the time with this tstat
mistad
lebanon tn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a suitable substitute for an Aqustat Model AQS-3/4?

Asked by LonnySC 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a aquastat kit for the UP series circulators. It seems comparable to the Bell and Gossett AQS-3/4 but this is particularly for the Grundfos series pumps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy