Shop Resideo Sale
Main product image of 1/2" Sweat UP15-18BUC5 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
Magnifying glass
Hover image to zoom

1/2" Sweat UP15-18BUC5 1-Speed Bronze Circulator Pump, 115V, 1/25 HP

Brand:
Grundfos
SKU:
59896123
Rating:
(0)
Q&A:
(0)
1/2" Sweat UP15-18BUC5 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
Magnifying glass
Hover image to zoom
$455.53 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
14.5 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

–
The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems.

Heating systems

Common uses:
  • Boiler/hydronic heating
  • Ground-source heat pumps
  • Radiant floor heating
  • Hydronic and fan-coil heating
  • Solar heating
  • Heat recovery/heat pumps

Pump types with cast iron pump housing are generally used for these applications, considered to be closed systems, for pumping water or water/glycol mixtures. However, when water conditions are not compatible with cast iron, we recommend the use of bronze or stainless steel.

Optional variable-speed and mixing-reset controls are available to customize heat output vs heat demand for increased comfort.

Domestic hot-water systems:

Common uses:
  • Solar water heating
  • Hot-water recirculation
  • Domestic hot-water heating.

Pump types with bronze, brass or stainless steel pump housing are used for these applications, considered to be open systems, for pumping potable water.

Optional timer and thermostat controls are available to limit pump operation to periods when hot water is required and to save energy.

Cooling systems:

Common uses:
  • Chilled-water pumping.

Pump types UP(S) 25, 26, 43, 50 and pump housings compatible with the pumped liquids are recommended for chilled water due to their motor construction, which is suitable for 32 °F (0 °C) water.

Construction:

Characterized by:
  • Ceramic shaft and radial bearings
  • Carbon thrust bearing
  • Stainless steel rotor can and bearing plate
  • Impeller of corrosion-resistant material
  • Pump housing of cast iron, bronze or stainless steel.
  • Connection: 1/2" Sweat

The UP pumps are of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Bronze

Type:

1-Speed Pump

Voltage:

115V

Horse Power:

1/25

Speeds:

1

Max Head (Ft):

14.4

Max Flow (GPM):

14.5

Max Pressure (PSI):

145

Poles:

2

Phase:

1

Mount:

In-Line

Connection Type:

Sweat

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy