Apply to be a TradeMaster!
UP15-18SU Circulator Pump, 1/25 HP, 115V

UP15-18SU Circulator Pump, 1/25 HP, 115V

Brand:
Grundfos
SKU:
59896127
Rating:
(0)
Q&A:
(0)
UP15-18SU Circulator Pump, 1/25 HP, 115V
59896127 has been discontinued
Discontinued August 7, 2009
This product was discontinued by the manufacturer.
Direct Replacement:
UP15-29SU Circulator Pump, 1/12 HP, 115V Union Connection
Brand:
Grundfos
SKU:59896775
(88)
Order by today, receive 44 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel

Description

The Grundfos UP15-18SU (59896127) was discontinued by the manufacturer in 2009, but we carry Grundfos replacement parts to keep it in great shape, as well as an array of top-quality replacement pumps.

Specs

Material:

Stainless Steel

Amperage:

0.74

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

Pump

Horse Power:

1/25

Connection Size:

1-1/4"

Flow Range (GPM):

0-12

Max Flow (GPM):

12

Max Head (Ft):

7.5

Head Range (ft.):

0-7.5

Hertz:

60

Phase:

1

RPM:

2865

Temperature Range (F):

36°F - 230°F

Connection Type:

Union

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM