Shop Grundfos ECM Promotion
Main product image of UP15-29SU Circulator Pump, 1/12 HP, 115V Union Connection
Magnifying glass
Hover image to zoom

UP15-29SU Circulator Pump, 1/12 HP, 115V Union Connection

Brand:
Grundfos
SKU:
59896775
Rating:
(89)
Q&A:
(11)
UP15-29SU Circulator Pump, 1/12 HP, 115V Union Connection
Magnifying glass
Hover image to zoom
$321.09 each
In Stock
In Stock
Get 81 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
20.5 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
0.75 Amps

Description

–
Note: This product does not include the necessary union fittings and requires the separate purchase of one of the union fittings options below.

The Grundfos UP15-29SU circulator pump provides you with the perfect solution for your instant hot water system. It features a wet rotor design that brings quiet, maintenance-free performance plus durable, corrosion-free materials for long-term use. This Grundfos circulator pump is well-known for being easy to install and user-friendly.

  • Rubber gaskets included
  • 115 Volts
  • 1/12 Horsepower
  • Pump Connection: Union Connection: 3/4" NPT, 1/2" & 3/4" Sweat

Standard Union connections available:

Union connections with Checks available:

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

0.75

Material:

Stainless Steel

Poles:

2

Mount:

In-Line

Application:

Heating

Voltage:

115V

Connection Type:

Union

Connection Size:

3/4"

1/2"

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/12

Max Flow (GPM):

20.5

Flow Range (GPM):

0-20.5

Head Range (ft.):

0-9.7

Max Head (Ft):

9.7

Hertz:

60

Phase:

1

Temperature Range (F):

36°F - 230°F

Replaces:

59896127 (UP15-18SU)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Amperage
Material
Application
Voltage
Connection Type
0.75
Stainless Steel
Heating
115V
Union

You May Also Need

3/4" GU 125 Bronze Union Isolation Valve Pair (Threaded)
SKU: 519852
Grundfos

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 89 reviews
98% would recommend this product
4.83
out of 89 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
9%
3 star
0%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what the doctor ordered

If the longevity of its predecessor says anything (25 years) this puppy will endure. Same solid construction, complete instructions written in grammatically correct English.
VS

Most Liked Negative Review

I would not buy this product again.

This pump is used to circulate hot water through my baseboard heaters. It functions well, but is very noisy. I plan to replace it this summer so that we don't have to listen to the noise. The previous pump ran quietly for twenty-five years.
Showing 1-10 of 89 reviews

Best Company for Replacement Parts

My older recirculating pump had drawn its last breath and needed to be replaced. My plumber said the part from a reputable seller turned out to be almost $200 more than the same part from SupplyHouse. I jumped at the chance to save a lot of money and get the identical part.
HappyCustomer
Monterey, CA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing our existing recirc pump that has become noisy

Hot water recirc loop that keeps hot water ready in the kitchen and bathrooms. Replaced existing pump that started making noise after 10 years of constant service. Stops in the unions make the swap super easy and fast.
Bobby McUnion
Sequim WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loving my recirc pump

Fair price. Fast shipping. Product exactly as described. What's not to love?
LB
So. Cal.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PUMP

I purchasrd this pump to replace the same pump which lasted 12 years
GILK
South Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good brand and good pricing.

Solar thermal application
Manual J services
Arvada, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent company and product!

I am very happy I purchased from SupplyHouse. They had the product I needed at a great price and their personnel was professional and efficient. I highly recommend them!
Jack
Surprise, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product at Good Price

It works well as a recirculating pump for under floor heating.
NK in SF
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump for my HW recirc needs

Can't say enough good things about the UP15-29SU Circulator Pump 59896775 and the great purchasing support I received from the fine folks at SupplyHouse. They helped me find the exact replacement for my 19 year old recirc pump and got it to me in no time. Installation was a breeze and I had it running in about 15 minutes.
Kevin
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It is just what I was told it was. Easy to install and works great. Since I was able to install it myself I saved several hundred dollars by not having to hire a plumber.
Bert
Bend,,OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Fit exactly. Works well.
Andy
Palm Coast, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Can this pump be installed vertically or horizontally?

Asked by Neisha 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Neisha! Yes, this can be mounted both vertically and horizontally.

Was this review helpful to you?

Q: Can this pump be used with a passive hot water recirculating system?

Asked by AudioHTIT 11 years ago

Add your answer

* Required Field
-

That would be the opposite of "passive" however if you wish to have both a pump and the option of a passive system you could simply bypass the pump using valves allowing you to re-route the flow. I don't know what the resistance of the pump is when it isn't running. Benjamin Straub Facility Manager, Canoe Island French Camp PO BOX 370 ORCAS WA 98280

Was this review helpful to you?
- Steve48

Yes it would work depending on the flow of gallons per minute you require. It might also depend if you have a closed or open system and the height of the panels. I use it with a hot water heater and pex pipe in basement walls. I got the stainless steel because the cast iron pumps I had started rusting.

Was this review helpful to you?
-

The simple answer is YES. I have a standard house setup, ie; water heater, with a supplemental solar system. Michael Carle

Was this review helpful to you?

Q: Is there a dimensional sheet available for this pump?

Asked by Rob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, its on the sheet linked below: http://s3.supplyhouse.com/product_files/59896775-grundfos-up15-29su.pdf

Was this review helpful to you?

Q: does my UP15-29SU pump have a check valve built into it?

Asked by Pat 12 years ago

Add your answer

* Required Field
-

The pump does not have a built in check valve. You will need to place a check valve in line with the pump just up stream.

Was this review helpful to you?

Q: I have the UP 15-18 SU pump part # 59896127and I am told the 5996775 is the replacement unit for this pump. But the connections look totally different. Will this unit hook up without all new plumbing connections?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it should. They both are Stainless Union Connections GU125. You just need to know what size and if it's solder or NPT.

Was this review helpful to you?
-

Yes it should work if you don't have any leaks.

Was this review helpful to you?
-

No. Will need some new connections, but try another pump.

Was this review helpful to you?

Q: The pump I have know is Type UP 15-18SU, 115V 1PH 60Hz, P/N 59896127, PC 0151. Will the UP15-29SU be the same.

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, these pumps are different. The UP15-18SU is obsolete and its replacement is the UP15-29SU. Dimensionally they will fit in the same piping arrangement.

Was this review helpful to you?
- Another PexSupply Customer

I needed to find a replacement for that same pump. I used this pump and although it looks slightly different, I found the performance to be exactly the same.

Was this review helpful to you?
- Another PexSupply Customer

Yes these pumps are face-to-face replacements. However I have a problem. I ordered new valve/unions to replace the old ones which were badly corroded and non-functional for years. The new valve/unions were OK on the pump end but the flare fitting end did not match the old. The diameters appear the same but the threads/inch do not match. The new valves P/N is 59896775. A problem for me because the stupid plumber did not leave sufficient pipe protruding from the wall for me to cut and put the new flare nut and ferrule on. This may not apply to your situation-- good luck.   TV

Was this review helpful to you?
- Another PexSupply Customer

yeah the UP15-29SU will work, should be 10 microfarad capacitor with flows to 12 gpm VOLTAGE: 115V make sure you mount it the right way.

Was this review helpful to you?
- Another PexSupply Customer

After speaking with tech support at Grundfos, the 15-29 is an exact replacement to the 15-18 all the way down to the same flange size. If you'd like more information from Grundfos their # is***.****

Was this review helpful to you?

Q: Can you tell me the power requirements of this pump while running a constant flow of 4 GPM of Water. Answer in a range of Amps or Watts please.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The power requirements for this pump while running a constant flow of 4 GPM of Water is 87 watts and .75 in amps.

Was this review helpful to you?

Q: Will this replace a Bell & Gossett NBF-22U? If not, what will? Thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The NBF-22U pump ( http://www.pexsupply.com/Bell-Gossett-103255-1-25-HP-NBF-22U-Bronze-Circulator-Pump-8641000-p ) is still available. Any other stainless steel, union connection pump that meets your system's GPM and head pressure requirements should be able to replace it.

Was this review helpful to you?

Q: Does this pump have the same length (5 7/8") as the pump it replaces (UP15-18SU)? and do you sell the 24 hour timer for this pump? Cost Please?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flange-to-flange measurement is 5 14/16". The timer is available here: http://www.pexsupply.com/Grundfos-505474-Grundfos-24-HR-Programmable-Clock-Timer

Was this review helpful to you?

Q: I have a 20 year+ Grundfos pump Type UM25-18SU (1650 RPM) which gets very hot when in use (solar water ?heater). I believe this model has been discontinued. Do you have a suggestion for a replacement model

Asked by Chuck 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Grundfos did confirm that this is the replacement model for the UM25-18SU.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy