Shop Grundfos ECM Promotion
Main product image of UP15-10B7 Bronze Circulator Pump, 1/25 HP, 115V
Magnifying glass
Hover image to zoom

UP15-10B7 Bronze Circulator Pump, 1/25 HP, 115V

Brand:
Grundfos
SKU:
59896226
Rating:
(1)
Q&A:
(0)
UP15-10B7 Bronze Circulator Pump, 1/25 HP, 115V
Magnifying glass
Hover image to zoom
$382.33 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
8.2 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

–
Grundfos UP15-10B7 is a 1/25HP Bronze Circulator Pump with 3/4" Sweat inlet/outlet connections. Sweat connections of the UP15-10B7 model simplify the installation process and eliminate the need for purchase and installation of pump flanges - simply sweat the pump into the 3/4" copper line. Bronze circulation housing protects the pump from corrosion and allows for use it in different applications, such as hot water recirculation, radiant heating, hydronic heating, hot water storage tanks, etc.

Features:
  • Ceramic shaft and radial bearings;
  • Carbon axial bearing;
  • Stainless steel rotor can and bearing plate;
  • Corrosion-resistant impeller, Composite, PES;
  • Bronze pump housing;
  • Specs

    –
    Frequency:

    60 Hz

    60 Hz

    60 Hz

    Type:

    1-Speed Pump

    Material:

    Bronze

    Poles:

    2

    Horse Power:

    1/25

    Mount:

    In-Line

    Application:

    Heating

    Voltage:

    115V

    Amperage:

    0.22

    Max Pressure (PSI):

    145

    Connection Type:

    Sweat

    Connection Size:

    3/4"

    Flow Range (GPM):

    0-8.2

    Max Flow (GPM):

    8.2

    Hertz:

    60

    Max Head (Ft):

    6.2

    Head Range (ft.):

    0-6.2

    Phase:

    1

    Temperature Range (F):

    36°F - 220°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    4 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Grundfos circ pumps are the standard

    Grundfos circ pumps: reliable, well-engineered, reasonably priced (especially at supplyhouse.com)
    Commercial Plumber
    Denver, CO
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy