Shop Limited Time Deals
Main product image of UP15-42FC/MR MixiMizer Circulator Pump, 1/25 HP, 115 V
Magnifying glass
Hover image to zoom

UP15-42FC/MR MixiMizer Circulator Pump, 1/25 HP, 115 V

Brand:
Grundfos
SKU:
59896804
Rating:
(0)
Q&A:
(0)
UP15-42FC/MR MixiMizer Circulator Pump, 1/25 HP, 115 V
Magnifying glass
Hover image to zoom
59896804 has been discontinued
Discontinued June 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

Features:
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems
  • Check Valve
  • Mixing Reset Control
  • Pump Connection: GF 15/26

Specs

Material:

Cast Iron

Amperage:

0.74

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Horse Power:

1/25

Flow Range (GPM):

0-16

Max Flow (GPM):

16

Max Head (Ft):

15.5

Head Range (ft.):

0-15.5

Hertz:

60

Phase:

1

Temperature Range (F):

36°F - 205°F

Connection Size:

3/4"

1"

1-1/2"

1-1/4"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM