Apply to be a TradeMaster!
Main product image of UP15-42 BUC5/MR, MixiMizer Bronze Circulator Pump (1/25 HP, 115V)
Magnifying glass
Hover image to zoom

UP15-42 BUC5/MR, MixiMizer Bronze Circulator Pump (1/25 HP, 115V)

Brand:
Grundfos
SKU:
59896805
Rating:
(0)
Q&A:
(0)
UP15-42 BUC5/MR, MixiMizer Bronze Circulator Pump (1/25 HP, 115V)
Magnifying glass
Hover image to zoom
59896805 has been discontinued
Discontinued July 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
13.5 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

MixiMizer models include the following features:
  • Two water-temperature sensors (system supply and return), prewired, 8 ft each
  • One prewired 6-ft line cord
  • One outdoor air-temperature sensor
  • Optional zone control input
  • Optional boiler on/off output.

Note: Image may not represent actual product

Specs

Type:

1-Speed Pump

Horse Power:

1/25

Material:

Bronze

Voltage:

115V

Max Pressure (PSI):

145

Connection Size:

1/2"

Max Flow (GPM):

13.5

Flow Range (GPM):

0-13.5

Max Head (Ft):

15

Head Range (ft.):

0-15

Wattage:

85

Amperage:

0.74

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM