Shop Resideo Sale
Main product image of ALPHA HWR 15-29 SU/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom

ALPHA HWR 15-29 SU/T High-Efficiency Hot Water ECM Circulator

Brand:
Grundfos
SKU:
92603113
Rating:
(3)
Q&A:
(1)
ALPHA HWR 15-29 SU/T High-Efficiency Hot Water ECM Circulator
Magnifying glass
Hover image to zoom
$516.35 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Max Flow (GPM)
7.26 MAX GPM
Product Highlight: Max Pressure (PSI)
174.92 MAX PSI
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Wattage
21 Watts

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


ALPHA HWR is a high-efficiency circulator fitted with a stainless-steel housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance. It is designed to circulate domestic hot water in systems with a dedicated return line. The circulator comes with built-in temperature control, eliminating the need for an external aquastat. This small, compact hot water circulation pump provides instant hot water to the homeowner and fits with tank and tankless water heaters. The ALPHA HWR meets the energy conservation standards for circulator pumps that the Department of Energy established, which will take effect in May 2028.

  • High-efficiency hot water circulator for homes with dedicated return lines
  • Circulator comes with built-in temperature control, eliminating the need for an external aquastat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption by up to 80%
  • AUTOADAPT functionality finds the lowest flow rate that will achieve hot water at the farthest fixture
  • Temperature mode maintains the temperature without running 100% of the time
  • Maintains one of the highest Energy rating in the market (215) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE technology helps master the flow to reduce the risk of pinholes
  • Bluetooth connectivity for easy pump control and operational trend data

Specs

–
Voltage:

115

Connection Size:

1-1/4"

Connection Type:

NPSM

Flow Rate (GPM):

14

Wattage:

21

Max Pressure (PSI):

174.92

Material:

Stainless Steel

Max Head (Ft):

9.51

Amperage:

0.41

Product Type:

Circulator Pump

Type:

Dedicated

Max Flow (GPM):

7.26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best energy-saving programable circ pump!

Bought this to replace my old, non-programable circ pump and am happy I did.
jsf
N. CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would buy again

Nice pump that works well in my smaller size recirculation system that is 50 ft out and a 50 ft return line. The phone app is only blue tooth, but it is nice to be able to set perimeters such as flow rates an water temp
DB
Iowa, USA
9 months ago
Was this review helpful to you?

Overpriced Junk

I paid way more than other pumps thinking I'd have a pump with wifi and complex scheduling capabilities. Despite them using the wifi logo on things, this is not the case - it is only bluetooth capable, meaning that if you aren't right next to it (and I do mean right next to it), it disconnects and you can't control it in any way. The schedule can't handle more than 7 or so events either. So we bought a smart plug thinking we could salvage things. Nope, the pump goes into a "manually stopped" mode and doesn't work if powered off and back on. So frustrating. Lastly, I'll add that you practically need a PHD to figure out how to regulate the GPMs using the app - another feature I was paying for but gave up on. Their support team is incredibly slow to respond and not helpful. Just get a Taco with a smart plug and you'll be in better shape than you would be with this overpriced scam.
Merchant response
10 months ago
Response from manufacturer: Hi Craig, Thank you for taking the time to share your feedback. We genuinely appreciate you detailing your experience, and we’re sorry that the product did not meet your expectations. Products designed to rethink traditional approaches to hot water recirculation can feel frustrating when expectations don’t align, and feedback like this gives us the opportunity to clarify how the ALPHA HWR is intended to operate. We would also like to address the point regarding Wi-Fi connectivity early and clearly. We have reviewed the product listing on SupplyHouse, along with our published literature, technical documentation, and sales materials, and we do not see any claim that the ALPHA HWR is Wi-Fi enabled or intended to be controlled remotely outside of proximity. The product has always been positioned as a locally connected device using Bluetooth for firmware updates, commissioning, setup, and access to trend data. While more advanced settings are available for professionals who wish to fine-tune performance further, this is not required in the vast majority of installations and is not the primary purpose of the Bluetooth connection. That said, we sincerely apologize for any confusion. If there is any material, whether online, printed, or otherwise, that suggests this product is Wi-Fi enabled or designed for remote cloud-based control, we would greatly appreciate it being shared with us so we can review it and remove it from circulation immediately. It’s important to us that expectations are set correctly and that there is no misunderstanding regarding the intended purpose of Bluetooth connectivity on this product. The ALPHA HWR is an adaptive, self-learning hot water recirculation pump. Its core purpose is to deliver hot water using the lowest possible flow, at the lowest possible energy input, while protecting the piping system and extending overall system life. For that reason, there is no need to calculate flow rates, GPMs, or velocities. The pump manages all of this automatically using advanced control algorithms. AUTOADAPT continuously adjusts performance to maintain the required return temperature while actively managing water velocity. The design intent is to remain at or below approximately 2 ft/s, which aligns with common manufacturer recommendations, particularly for PEX piping widely used in residential systems. This approach significantly reduces noise, erosion, and long-term wear on both the piping and the pump itself. The pump should be installed on the hot water return line, and temperature sensing and control are built directly into the pump. No external thermostat or aquastat is required. The pump continuously monitors return-line temperature and automatically cycles on and off as needed. When the return line reaches temperature, the pump shuts off, then cycles back on later as the line cools, ensuring it never runs continuously. If the pipe diameter of the smallest section in the system, typically the return line, is known, it can be selected during setup. In that case, the pump will automatically limit its maximum flow to ensure the 2 ft/s velocity threshold is not exceeded. If this information is not entered, leaving the pump in AUTOADAPT allows it to operate with the lowest possible velocity required to achieve the desired temperature. In practice, the simplest and most effective approach is to do nothing at all and allow the pump to operate exactly as designed. Scheduling is optional and is intended only to define when the pump is allowed to operate. It does not control how the pump performs while it is running. Many households require only simple schedules, such as morning and evening on weekdays and longer windows on weekends. Others prefer no scheduling at all, particularly in larger homes with varied usage patterns. Both approaches work, and any scheduling added simply compounds energy savings further. For clarity, there are two different apps available, each designed for a specific type of user. Grundfos GO is intended primarily for professional installers who work with pumps regularly and want access to more advanced setup, commissioning, diagnostics, and fine-tuning options. Grundfos Home is designed for homeowners and focuses on simple, intuitive functionality, such as basic scheduling and status visibility. Which app is most appropriate depends on the user and how often they interact with the product. For professionals who install pumps frequently, Grundfos GO becomes more intuitive with regular use. For homeowners who plan to set the system up once and largely forget about it, Grundfos Home is typically the better fit. Even with no scheduling, electrical consumption remains extremely low. In smaller homes, the pump may average around 15 W, equating to roughly $6–$7 per year at $0.20 per kWh. In larger homes, where the pump may average closer to 30 W, annual electrical cost is still only around $12–$14 per year. In most real-world installations, runtime is often significantly less than the conservative six-hour-per-day assumption used here, reducing cost even further. The pump can be enabled or disabled via a simple on/off command, such as from a boiler controller or a basic external timer. However, the ALPHA HWR was not designed or validated to operate in conjunction with consumer smart plugs that introduce their own independent control logic and algorithms. While users are free to experiment with external devices if they choose, combining multiple “smart” control systems can sometimes lead to unpredictable results. Our recommendation, if an external timer is used, is to leave the pump in temperature mode and select the appropriate pipe dimension so flow velocity remains within recommended limits. It’s also worth emphasizing that AUTOADAPT is the factory default. Even if the pump is never connected via Bluetooth or adjusted through the app, it will operate in its most efficient mode straight out of the box. When installed on the return line and left in AUTOADAPT, the pump is already doing exactly what it was designed to do. For homeowners who choose to add simple scheduling, only to prevent operation during periods when hot water is known not to be needed, efficiency improves even further. Real-world trend data viewed through the Grundfos GO app consistently shows very low runtime and energy consumption. In practical terms, annual electrical cost is typically less than the price of two cups of coffee at most people’s favorite coffee shop, even when the pump is left in its default setting year-round. There are very few products that can make that claim, and even fewer that can validate it with measured trend data after 3, 6, or 12 months of operation. If you would like additional support, we are more than happy to help. We can walk through a guided commissioning remotely via a Teams call, involving local representatives or members of our global product and development teams as needed. On-site support through our local partners can also be arranged if appropriate. Please reach out to SupplyHouse if you would like assistance so we can coordinate next steps. We do not want to leave any customer with a poor experience, and we will do everything in our power to help ensure the system is set up correctly. We truly appreciate you taking the time to share this feedback. One additional benefit of the ALPHA HWR platform is our ability to deliver ongoing pump firmware and app updates, and we take input like this seriously as we continue to refine the user experience. Clear, thoughtful feedback helps us reduce confusion around setup and better communicate the value proposition of the product. Not everyone takes the time to articulate the challenges they encountered so clearly, and we’re grateful for that. We remain committed to learning from this and doing everything we can to ensure future users have the best possible experience. Best Regards, Grundfos
Craig M M
New Mexico
10 months ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the Motor RPM at full speed?

Asked by Steam 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Grundfos does not typically publish RPM of the circulator pumps. On this pump specifically, it has variable speed. The speed is always changing to maintain a constant flow, pressure, temperature, etc., depending on what control mode the end user wants to use.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy