Shop Grundfos ECM Promotion
Main product image of CRN 3-7 A-CX-A-E-HQQE Stainless Steel Vertical Multistage Centrifugal Pump, 3/4 HP, 7 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom

CRN 3-7 A-CX-A-E-HQQE Stainless Steel Vertical Multistage Centrifugal Pump, 3/4 HP, 7 Stage, 3 Phase, 230/460V

Brand:
Grundfos
SKU:
92645311
Rating:
(0)
Q&A:
(0)
CRN 3-7 A-CX-A-E-HQQE Stainless Steel Vertical Multistage Centrifugal Pump, 3/4 HP, 7 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom
$5,034.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Pressure (PSI)
163.2 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Stages
7

Description

–
Vertical, multistage centrifugal pump with suction and discharge ports on the same level.

Specs

–
Horse Power:

3/4

Max Pressure (PSI):

163.2

Material:

Stainless Steel

Application:

Recirculation

Voltage:

230V

460v

Product Type:

Centrifugal Pump

Phase:

3

Stages:

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy