Industrial Pumps are liquid-handling pumps used in commercial, industrial and home applications where liquid must be transferred or recirculated. The catalog sample includes Little Giant small submersible oil-filled pumps, such as the 1-A, a 1/200 HP, 115V model listed at 170 GPH at 1 foot of head with a 1/4 inch MNPT discharge. It also includes the Red Lion Pumps 5RLGF-8KRF, a gas engine-driven pump with a cast iron casing for liquid transfer and general dewatering. Application notes differ from model to model. The Little Giant 1-A and 2E-38N are not recommended for aquariums, swimming pools or fuel oil transfer, while the P-AAA lists aquariums and swimming pools among its applications. Reading each model's application notes before choosing matters because the right pump depends on the fluid and the job.
Subcategories
Buying Guide
Start with the fluid and the application. Little Giant and Red Lion Pumps list different uses, and the notes matter: the 1-A and 2E-38N are not recommended for aquariums, swimming pools or fuel oil transfer, while the 5RLGF-8KRF is listed for most liquid agricultural chemicals and general dewatering. Confirm the fluid against the model's own notes before specifying a pump.
Next, match the power source and voltage. The Little Giant submersibles in the sample include 115V and 230V models, with the 4E-34NR listed at 230V and the 1-A, 2E-38N and P-AAA at 115V. The Red Lion pump is gas engine-driven and described as ideal where rugged portability is important.
Then size the pump to the flow and head. The sample lists 120 GPH at 1 foot of head for the P-AAA, 170 GPH for the 1-A and 300 GPH for the 2E-38N, and shut-off head values of 7 feet, 11.8 feet and 24.5 feet for the 1-A, 2E-38N and 4E-34NR. Check the model's flow at the actual head on the job.
When comparing Industrial Pumps, also check the connection and construction. Discharge sizes in the sample include 1/4 inch MNPT on the 1-A and 2E-38N and 1/2 inch MNPT on the 4E-34NR, and casing and housing materials include epoxy coated cast aluminum, corrosion resistant nylon and cast iron.
Frequently Asked Questions
Which Industrial Pumps in the sample handle chemical transfer?
The Red Lion Pumps 5RLGF-8KRF is listed as a gas engine-driven pump that handles most liquid agricultural chemicals. Its casing is cast iron and its seal is EPDM elastomer. The Little Giant P-AAA lists pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers. Check chemical compatibility on the product page before use.
Can I use a Little Giant submersible pump in an aquarium or pool?
It depends on the model. Among the Industrial Pumps in the sample, the Little Giant P-AAA lists aquariums and swimming pools as applications, while the 1-A and 2E-38N are not recommended for aquariums, swimming pools or fuel oil transfer. Check each model's notes before choosing.
What voltage do the Little Giant small submersible pumps run on?
The Little Giant models in the Industrial Pumps sample list 115V for the P-AAA, 1-A and 2E-38N, and 230V for the 4E-34NR. Horsepower ranges from 1/200 HP on the 1-A to 1/12 HP on the 4E-34NR in the sample. Confirm the electrical supply on the job against the model before ordering.
Can a small submersible pump also be used in-line?
The Little Giant 2E-38N is listed as dual purpose, so it may be used totally submersed or in-line, fed with pipe or hose. The 2E-38N is a 1/40 HP, 115V pump with a 1/4 inch MNPT discharge. Check the other Industrial Pumps' product pages for installation options, because the sample doesn't say the same for every model.
What flow do the small submersible Industrial Pumps deliver?
Small submersible Industrial Pumps in the sample list flow at 1 foot of head of 120 GPH for the P-AAA, 170 GPH for the 1-A and 300 GPH for the 2E-38N. Flow figures are listed at 1 foot of head, so check each product page for performance at the head on the job.