Shop Grundfos ECM Promotion
CM 5-3 X-S-I-V-AQQV O-A-A-N Stainless Steel Horizontal Multistage Centrifugal Pump, 0.87 HP, 3 Phase, 230/460V

CM 5-3 X-S-I-V-AQQV O-A-A-N Stainless Steel Horizontal Multistage Centrifugal Pump, 0.87 HP, 3 Phase, 230/460V

Brand:
Grundfos
SKU:
93079555
Rating:
(0)
Q&A:
(0)
CM 5-3 X-S-I-V-AQQV O-A-A-N Stainless Steel Horizontal Multistage Centrifugal Pump, 0.87 HP, 3 Phase, 230/460V
$2,210.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: Max Pressure (PSI)
102 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Stages
Multi-Stage

Description

–
This item is a CM 5-3 X-S-I-V-AQQV O-A-A-N Stainless Steel Horizontal Multistage Centrifugal Pump, 0.87 HP, 3 Phase, 230/460V manufactured by Grundfos.

Specs

–
Product Type:

Centrifugal Pump

Material:

Stainless Steel

Voltage:

230V

460v

Stages:

Multi-Stage

Phase:

3

Application:

Recirculation

Max Pressure (PSI):

102

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy