Shop Resideo Sale
Main product image of UPS26-150SF 3-Speed Stainless Steel Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom

UPS26-150SF 3-Speed Stainless Steel Circulator Pump 115V, 1/3 HP

Brand:
Grundfos
SKU:
95906632
Rating:
(6)
Q&A:
(2)
UPS26-150SF 3-Speed Stainless Steel Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom
$1,023.48 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
3.5 Amps

Description

–
The Grundfos UPS 26-150 SF circulator pump is a reliable, high-efficiency solution engineered with a corrosion-resistant stainless steel pump housing, making it ideal for domestic hot water recirculation and underfloor (radiant) heating systems. Designed for durability and performance, this Grundfos UPS N pump ensures consistent water circulation in demanding hydronic applications. For improved energy efficiency, the UPS 26-150 SF can be connected to an on/off timer switch, allowing operation only during peak hot water demand periods-reducing energy usage and operating costs. This model features a maintenance-free canned rotor design, where the pump and motor are integrated into a single sealed unit. With no mechanical shaft seal and only two gaskets, the pump minimizes leakage risks and maintenance needs. Additionally, the bearings are lubricated by the pumped liquid, ensuring smooth, quiet operation and extended service life.
  • Corrosion-resistant, stainless-stell pump housing-ideal for underfloor heatig and hydronic systems
  • Built-in thermal overload switch for enhanced motor protection and reliable performance
  • Maintenance-free design
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed

Specs

–
Amperage:

3.5

Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

370

Type:

3-Speed Pump

Voltage:

115V

Material:

Stainless Steel

Horse Power:

1/3

Speeds:

3

Max Head (Ft):

45.3"

Max Flow (GPM):

53

Connection Type:

Flanged x Flanged

Poles:

2

Phase:

1

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good quality circ pump

These are excellent-quality pumps. What impressed me even more, though, was the outstanding customer service at SupplyHouse.com. Their team is efficient, professional, and courteous, making every interaction a pleasure. They also carry a wide selection of products that are often hard to find elsewhere, and their shipping is incredibly fast. I especially appreciate how easy it is to reach a live customer service representative when I need assistance. Overall, every experience I've had with them has been exceptional.
Anya
Vista, CA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Only issue is I like to have a pump cartridge on hand. I was not able to locate cartridge for this pump.
Renw
Idaho
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse came through Again!

I highly recommend them to everyone that wants fast action and great prices. I'm truly grateful for those two aspects as when I come up short of material, I can rest assured they will have it on my porch in very quick time. Thanks again SupplyHouse! Sun Fire Plumbing
The Old Plumber
Sebastopol CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Pump is in service for hot water circulation for a commercial establishment. works great. the rubber gaskets are very hard to put on with the limited available space.
Rupak
Middlesex, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent people!!!

Always willing to go the extra mile and do their best - amazing consistency in good service!!
SS
Steamboat Springs, Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump

I like to use this as a replacement OEM for the Laars low nox Mighty therm 2 volume water heaters 200-400k btu. Models. It's the exact pump with a compact design and excellent head/flow rate for 5/8" tube water heaters. Use this between the volume water heater and storage tank. Depending on piping distance from tank to heater, the 3 speed design can match the piping head loss and flow rate for proper delta T design and manufacture recommend flow rates. I would pick this pump over a Taco 2400 series or "00" series any day.
Coastal Boiler Services
Oxnard
10 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this pump be used with pool water?

Asked by Ernie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it should not, the chlorine will eat the pump and cause premature failure.

Was this review helpful to you?

Q: how do you determine head/feet requirement

Asked by Gerry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can calculate the head requirement for your system using the following calculations from one of our pump manufacturers. This guide can be found here: http://s3.supplyhouse.com/manuals/1289252668477/41390_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy