| Material: | Cast Iron |
|---|---|
| Frequency: | 60 Hz 60 Hz 60 Hz |
| Application: | Heating |
| Type: | 3-Speed Pump |
| Voltage: | 230V |
| Phase: | 1 |
| Hertz: | 60 |
| Max Pressure (PSI): | 145 |
| Max Flow (GPM): | 60 |
| Flow Range (GPM): | 0-60 |
| Poles: | 2 |
| Max Head (Ft): | 30 |
| Head Range (ft.): | 0-30 |
| Mount: | In-Line |
| Connection Size: | 1-1/2" |
| Connection Type: | Flanged x Flanged |
| Warranty: | 3 Year |