Apply to be a TradeMaster!
Main product image of UPS43-100SF 3 Speed Stainless Steel Circulator Pump 115V 9H IMU
Magnifying glass
Hover image to zoom
UPS43-100SF 3 Speed Stainless Steel Circulator Pump 115V 9H IMU
Magnifying glass
Hover image to zoom
$815.02 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
65 MAX GPM
Product Highlight: Amperage
3.5 Amps
Product Highlight: Material
Stainless Steel

Description

–
The Grundfos UPS 43-100 SF circulator pump is a high-performance, corrosion-resistant solution engineered for domestic hot water systems, potable water applications, and underfloor (radiant) heating systems. Available with either a bronze pump housing (UPS B) for drinking water applications or a stainless steel housing (UPS N), this pump is specifically designed to handle aerated liquids that can cause corrosion in traditional cast iron pumps. Both bronze and stainless steel variants offer exceptional resistance to corrosion, making them ideal for hot water recirculation and hydronic heating systems where system longevity and water quality are critical. The pump is particularly well-suited for underfloor heating systems, where air entrainment can accelerate wear in lower-grade materials. The UPS 43-100 SF features a maintenance-free canned rotor construction, integrating the pump and motor into a single, compact unit. This seal-less design eliminates the need for a mechanical shaft seal and uses only two gaskets, significantly reducing the risk of leaks and minimizing maintenance requirements. The bearings are lubricated by the pumped liquid, ensuring smooth, efficient, and quiet operation throughout the pump's lifecycle.
  • Corrosion resistant pump housing
  • Built-in thermal overload switch
  • Maintenance-free canned rotor design with no shaft seals
  • Quiet, low noise operation for improved comfort
  • Corrosion resistant impeller
  • Multi-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

3.5

Type:

3-Speed Pump

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

Phase:

1

Poles:

2

Max Flow (GPM):

65

Flow Range (GPM):

0-65

Max Head (Ft):

30

Head Range (ft.):

0-30

Warranty:

3 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" GF 40/43 Cast Iron Flange Pair (NPT)
SKU: 539605
Grundfos

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent!!

fit the application needed and was easy to install.
technician
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Fantastic pump and was exactly what I needed for repair.
SP Inc
Lancaster, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed

used on Hot Water recovery Tank at the brewery, use to recirculated water thru a heat exchanger to keep the water hot for cleaning
Frank
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy