Apply to be a TradeMaster!
Main product image of Unilift AP35 Submersible Effluent Pump, 1-1/2" NPT, 3/4 HP, 25' Cord (230V)
Magnifying glass
Hover image to zoom

Unilift AP35 Submersible Effluent Pump, 1-1/2" NPT, 3/4 HP, 25' Cord (230V)

Brand:
Grundfos
SKU:
96010670
Rating:
(0)
Q&A:
(0)
Unilift AP35 Submersible Effluent Pump, 1-1/2" NPT, 3/4 HP, 25' Cord (230V)
Magnifying glass
Hover image to zoom
$1,045.35 each
In Stock
In Stock
Get 9 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
230V
Product Highlight: Material
Stainless Steel
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Max Flow (GPM)
66 MAX GPM

Description

–
AP35.40.06.1.V - Unilift AP35 Submersible Effluent Pump, 1-1/2" NPT, 3/4 HP, 25' Cord (230V) The Unilift AP35 pump is a single-stage, submersible pump designed for pumping drainage water and effluent. The pump is suitable for these applications:
  • groundwater lowering
  • pumping in drainage collecting tanks
  • pumping in surface water collecting tanks with inflow from roof gutters, shafts, tunnels, etc.
  • emptying of ponds, tanks, etc.
  • pumping of fibre-containing wastewater from laundries and industries
  • pumping of domestic wastewater without discharge from water closets.
  • Maximum particle size: 1.4"
  • Liquid temperature range: 32 °F to 131 °F.


The stainless steel pump sleeve is made in one piece and equipped with an insulated carrying handle. The suction strainer is clipped on to the pump housing for easy removal in connection with maintenance. The strainer prevents the passage of large solids and ensures a slow flow into the pump. The stainless steel pump housing is fitted with an internal riser pipe ensuring high efficiency. The riser pipe has a number of holes enabling efficient cooling of the motor during operation. The cable entry is of the socket and plug connection type, allowing for quick and easy dismantling.
All Unilift AP35 pumps have a threaded 1.5 NPT vertical discharge port.
The stainless steel shaft rotates in maintenance-free pre-lubricated ball bearings.
The stainless steel impeller is a vortex impeller with L-shaped blades and a clearance of 1.38" in the pump housing. The blades are curved backwards to reduce any harmful effect from solid particles and to minimise power consumption. The impeller has a protective cap to prevent the deposit of long-fibred material.
The shaft seal is a combination of a mechanical, bellows shaft seal and a lip seal with 2 fl.oz. oil between. Seal faces are made of silicone carbide.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Cord Length:

25'

Product Type:

Pump

Application:

Effluent

Horse Power:

3/4

Voltage:

230V

Material:

Stainless Steel

Discharge:

1-1/2" NPT

Max Flow (GPM):

66

Motor:

Permanent Split Capacitor

Amperage:

5.2

RPM:

3330

Insulation Class:

F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy