Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Industrial Pumps
CR1-15 1-1/4" Vertical Multistage Centrifugal Pump w/ HQQE Seal (3 PH, 2 HP, 208-230/460V)
Brand:
Grundfos
SKU:
96082135
Rating:
(0)
Q&A:
(0)
Hover image to zoom
96082135 has been discontinued
Discontinued December 22, 2023
This product was discontinued by the manufacturer.
Replacement Parts
View All
Product Highlights
–
208-230/460v
2 HP
363 MAX PSI
1-1/4" Connection
Description
–
CR1-15 1-1/4" Vertical Multistage Centrifugal Pump w/ HQQE Seal (3 PH, 2 HP, 208-230/460V)
Specs
–
Connection Size:
1-1/4"
Voltage:
208-230/460v
Phase:
3
Horse Power:
2
Max Pressure (PSI):
363
Poles:
2
Frequency:
60 Hz
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
3
Replacement Parts
Priming Valve
SKU:
96588242
Grundfos
Shaft Seal Kit, 96455086
SKU:
96455086
Grundfos
Gasket Kit for CR, CRI, CRN 1S/1/3/5
SKU:
96455090
Grundfos
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video