Apply to be a TradeMaster!
Main product image of CR5-16 1-1/4" Multistage Centrifugal PUMP END ONLY (182/184TC 60Hz )
Magnifying glass
Hover image to zoom

CR5-16 1-1/4" Multistage Centrifugal PUMP END ONLY (182/184TC 60Hz )

Brand:
Grundfos
SKU:
96084245
Rating:
(0)
Q&A:
(0)
CR5-16 1-1/4" Multistage Centrifugal PUMP END ONLY (182/184TC 60Hz )
Magnifying glass
Hover image to zoom
$4,683.00 each
In Stock
In Stock
Get 11 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 104 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
363 MAX PSI
Product Highlight: Connection Size
1-1/4" Connection

Description

–
CR5-16 1-1/4" Multistage Centrifugal PUMP END ONLY (182/184TC 60Hz )

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Connection Size:

1-1/4"

Max Pressure (PSI):

363

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy