Apply to be a TradeMaster!
Main product image of UPS50-80/4FB 3-Speed Bronze Circulator Pump, 115V, 3/4 HP
Magnifying glass
Hover image to zoom

UPS50-80/4FB 3-Speed Bronze Circulator Pump, 115V, 3/4 HP

Brand:
Grundfos
SKU:
96404963
Rating:
(0)
Q&A:
(0)
UPS50-80/4FB 3-Speed Bronze Circulator Pump, 115V, 3/4 HP
Magnifying glass
Hover image to zoom
96404963 has been discontinued
Discontinued July 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
UPS50-80/2FB 3-Speed Bronze Circulator Pump, 115V, 3/4 HP
Brand:
Grundfos
SKU:96402843
(0)
Order by today, receive 1 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
68.6 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water re-circulation as well as other system applications.

Features
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
    • No Mechanical Seal
    • Water Cooled Motor
    • Leak Proof
    • Pump Connection: GF 50 Flange
    ***Image may not be an actual representation of the item.

Specs

Material:

Bronze

Type:

3-Speed Pump

Voltage:

115V

Horse Power:

3/4

Speeds:

3

Max Head (Ft):

26.2

Max Flow (GPM):

68.6

Max Pressure (PSI):

145

Poles:

4

Frequency:

60 Hz

Phase:

1

Mount:

In-Line

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM