| Horse Power: | 1.06 |
|---|---|
| Max Pressure (PSI): | 35.4 |
| Material: | Stainless Steel |
| Connection Type: | FNPT |
| Voltage: | 230V 115V |
| Phase: | 1 |
| RPM: | 3240 |
| Amperage: | 5.9 |
| Product Type: | Centrifugal Pump |
| Max Temp (F): | 194°F |
| Application: | Recirculation |
| Stages: | Multi-Stage |
| Min Temp (F): | -4°F |
| Frequency: | 60 Hz |