Shop Grundfos ECM Promotion
Main product image of Unilift AP50 Effluent Drain Pump, 1 HP (230v)
Magnifying glass
Hover image to zoom

Unilift AP50 Effluent Drain Pump, 1 HP (230v)

Brand:
Grundfos
SKU:
96847181
Rating:
(0)
Q&A:
(0)
Unilift AP50 Effluent Drain Pump, 1 HP (230v)
Magnifying glass
Hover image to zoom
$2,175.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.3 Amps
Product Highlight: Connection Type
NPT Connection
Product Highlight: RPM
3400 RPM
Product Highlight: Cord Length
25'
Product Highlight: Wattage
1400 Watts
Product Highlight: Voltage
230/240V

Description

–
The Grundfos UNILIFT is a heavy-duty stainless steel submersible pump designed for efficient handling of wastewater, surface water, and groundwater with solids up to 1.97". Its VORTEX impeller makes it ideal for septic systems, lift stations, and high-volume drainage applications. This 1 HP pump operates on 220-230V single-phase power and includes a built-in float switch for automatic operation, a 25' power cord, and a ring stand for stable free-standing installation. It's also compatible with auto-coupling systems for easy servicing. The motor is Class F insulated with thermal overload protection and features a double shaft seal, pre-filled oil chamber, and greased-for-life bearings for long-term reliability in demanding environments.
  • Enables pump to operate continuosly while partially submerged
  • Corrosion-resistant stainless steel - hydraulics and housing built for tough, wet conditions
  • Silicon carbide shaft seal - ensures long-lasting performance and mechanical durability
  • Heavy-duty bearings - pre-lubricated for smooth operation and reduced wear over tim
  • Built for long-term use - serviceable design with changeable cable, rotor, and seals for extended product life
  • Thermal motor protection - prevents overheating and safeguards motor performance
  • Handy design - built for quick transport and effortless handling
  • Flexible automation - cable-guided float switch adapts to different water levels and setups
  • Fast, tool-free cleaning - snap-clip and bayonet connections make strainer and hydraulic parts easy to access

Specs

–
Amperage:

6.3

Connection Type:

NPT

Frequency:

60 Hz

60 Hz

60 Hz

Max Head (Ft):

34.45

RPM:

3400

Cord Length:

25'

Solids Size:

2"

Wattage:

1400

Flow Rate (GPM):

97

Phase:

1

Type:

Automatic

Voltage:

230/240V

Horse Power:

1

Includes:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy