96877845 is a CV40-125 4" Class 125 Flanged Triple-Duty Combination Valve, Manual Operated for Grundfos Heating Supplies and Parts.
| Size: | 4" |
|---|---|
| Used With: | UP 15 Series Pumps (Some) UPS 15 Series Pumps (Some) UP 43 Series Pumps (Some) UP 26 Series Pumps (Some) |
| Connection Type: | Threaded |
| Type: | Pump Flanges |
| Connection Size: | 1" |