| Max Temp (F): | 248°F |
|---|---|
| Amperage: | 4.6 |
| Product Type: | Centrifugal Pump |
| Stages: | Multi-Stage |
| Phase: | 3 |
| Application: | Recirculation |
| Frequency: | 60 Hz |
| Voltage: | 230V 480V 440v 208V |
| Connection Type: | FNPT |
| Min Temp (F): | -4°F |
| Horse Power: | 3.4 |
| Material: | Stainless Steel |
| RPM: | 3485-3505 |
| Max Pressure (PSI): | 39.4 |