| Material: | Stainless Steel |
|---|---|
| Product Type: | Centrifugal Pump |
| Amperage: | 1.95 |
| Voltage: | 480V 230V 440v 220v |
| Phase: | 3 |
| Stages: | Multi-Stage |
| Frequency: | 60 Hz |
| Application: | Recirculation |
| Connection Type: | FNPT |
| RPM: | 3220-3370 |
| Min Temp (F): | -4°F |
| Max Pressure (PSI): | 27.1 |
| Horse Power: | 1 |
| Max Temp (F): | 248°F |