| Voltage: | 115V 230V |
|---|---|
| Stages: | Multi-Stage |
| Max Pressure (PSI): | 44.2 |
| Min Temp (F): | -4°F |
| Amperage: | 4.3 |
| Material: | Stainless Steel |
| Phase: | 1 |
| Max Temp (F): | 248°F |
| Application: | Recirculation |
| RPM: | 3240 |
| Horse Power: | 0.8 |
| Connection Type: | FNPT |
| Frequency: | 60 Hz |
| Product Type: | Centrifugal Pump |