| Min Temp (F): | -4°F |
|---|---|
| Application: | Recirculation |
| Voltage: | 230V 115V |
| Max Temp (F): | 248°F |
| Material: | Stainless Steel |
| Connection Type: | FNPT |
| Frequency: | 60 Hz |
| Max Pressure (PSI): | 54.8 |
| Horse Power: | 2.03 |
| Stages: | Multi-Stage |
| Amperage: | 10.5 |
| Product Type: | Centrifugal Pump |
| RPM: | 3360 |
| Phase: | 1 |