Apply to be a TradeMaster!
Main product image of CM10-1 Cast Iron Multistage Centrifugal Pump, 1 PH, 1.5 HP, 115/230V, AQQE Shaft Seal
Magnifying glass
Hover image to zoom

CM10-1 Cast Iron Multistage Centrifugal Pump, 1 PH, 1.5 HP, 115/230V, AQQE Shaft Seal

Brand:
Grundfos
SKU:
97568501
Rating:
(0)
Q&A:
(0)
CM10-1 Cast Iron Multistage Centrifugal Pump, 1 PH, 1.5 HP, 115/230V, AQQE Shaft Seal
Magnifying glass
Hover image to zoom
$1,789.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1.5 HP
Product Highlight: Max Flow (GPM)
52.8 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
194°F Max Temp

Description

–
Overview

Compact, reliable, horizontal, multistage, end-suction centrifugal pump with axial suction port and radial discharge port. The shaft, impellers and chambers are made of stainless steel. The inlet and discharge parts are made of cast iron. The mechanical shaft seal is a special designed, unbalanced O-ring seal. Pipework connection is via internal NPT pipe threads. The pump is fitted with a 1-phase, foot-mounted, fan-cooled asynchronous motor.

Application

  • Washing and cleaning (washing machines)
  • Water treatment
  • Temperature control (heating/cooling)
  • Chemical and pharmaceutical industries
  • Building services
  • Irrigation


Features and Benefits
  • Compact design
  • Modular construction/customised solutions
  • Worldwide usage
  • High reliability
  • Service-friendly
  • Wide performance range
  • Low noise level
  • High-performance hydraulics
  • Electro-coated cast-iron parts
  • High efficiency

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

1-Speed Pump

Material:

Cast Iron

Voltage:

115/230V

Max Pressure (PSI):

145

Max Flow (GPM):

52.8

Max Head (Ft):

64.64

Horse Power:

1.5

Phase:

1

Max Temp (F):

194°F

Min Temp (F):

-4°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy