| Material: | Stainless Steel |
|---|---|
| Product Type: | Centrifugal Pump |
| Application: | Recirculation |
| Amperage: | 7.1 |
| Phase: | 3 |
| Voltage: | 230V 480V 220v 440v |
| Max Pressure (PSI): | 102 |
| Stages: | Multi-Stage |
| Horse Power: | 5.4 |
| Max Temp (F): | 248°F |
| Min Temp (F): | -4°F |
| Connection Type: | FNPT |
| RPM: | 3520-3530 |
| Frequency: | 60 Hz |