Shop Grundfos ECM Promotion
Main product image of MAGNA3 40-180 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 115V)
Magnifying glass
Hover image to zoom

MAGNA3 40-180 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 115V)

Brand:
Grundfos
SKU:
98126810
Rating:
(0)
Q&A:
(0)
MAGNA3 40-180 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 115V)
Magnifying glass
Hover image to zoom
$6,205.07 each
In Stock
In Stock
Get 39 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
MAGNA3 40-180 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 115V)

The Grundfos MAGNA3 is a circulator pump with permanent magnet motor that will fit both heating, cooling and domestic hot water circulation applications perfectly, making it the obvious choice for almost any building project – old or new.

With its unrivalled efficiency, all-encompassing range and built-in communication capabilities plus functionalities replacing system components, the MAGNA3 is ideal for building owners, engineers and specifiers looking to create high-performance systems for buildings.

The MAGNA3 is a canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid.

The innovative clamp with only one screw enables easy repositioning of the pump head.

The MAGNA3 is a pump with no maintenance requirements and with extremely low Life Cycle Cost.

Product Details
  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Stainless Steel

Voltage:

115V

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Horse Power:

3/4

Phase:

1

Max Head (Ft):

59

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MI 301, Grundfos GO Remote (IR Trans, Universal-Blue Tooth)
SKU: 98046408
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy