Grundfos MAGNA series stainless steel pumps are electronically controlled circulator pumps built with stainless steel wetted components for hydronic heating and cooling systems that require corrosion resistance beyond what a standard cast iron circulator can offer. Contractors specify stainless steel construction on systems with glycol mixes, open-loop configurations, or domestic water applications where cast iron would introduce corrosion risk or contamination concerns over the life of the system. The MAGNA series uses an integrated variable-speed controller that adjusts pump output to match system demand, which reduces electrical draw compared to a fixed-speed circulator running at full output continuously. Auto-adapt functionality on these pumps lets the controller adjust its own operating curve as the system's actual flow and pressure needs change throughout the heating season.
Because these pumps combine variable-speed control with corrosion-resistant construction, they see frequent use on commercial hydronic systems and mixed-loop installations where reliability and energy efficiency both factor into the equipment decision.
Subcategories
Buying Guide
Size the pump to the system's actual flow rate and head pressure requirements rather than defaulting to the largest available model, since an oversized variable-speed circulator still carries a higher upfront cost even though its controller will throttle output down to match demand.
Confirm the fluid being circulated before finalizing the order. Glycol percentage and system water chemistry affect flow characteristics and can influence which pump curve is appropriate, particularly on systems mixing glycol at higher concentrations for freeze protection.
Decide between single-head and twin-head configurations based on how critical continuous circulation is to the application. A twin-head pump's built-in redundancy costs more up front but avoids a full system shutdown if one pump element fails, which matters more on commercial buildings than on a single residential zone.
Check the pump's control interface against the building's existing controls setup. Some MAGNA series models support direct communication with building automation systems, which can simplify setup on commercial retrofit projects where the pump needs to report status or receive setpoint commands from a central controller.
Repeat the full category name, Grundfos MAGNA series stainless steel pumps, in project specifications to avoid confusion with cast iron circulator models from the same manufacturer, since the wetted material affects both compatibility and price.
Frequently Asked Questions
Why choose a stainless steel circulator over a cast iron model?
Stainless steel wetted parts resist corrosion in systems using glycol, open-loop water sources, or domestic water applications where cast iron could corrode or introduce contamination over time.
What does auto-adapt mean on a MAGNA series pump?
The pump's integrated controller monitors system conditions and adjusts its own speed curve automatically, so it can respond to changing flow and pressure demands without manual recalibration.
When should a twin-head pump be specified instead of a single-head model?
Twin-head units are specified where continuous circulation is critical and pump downtime would cause a service disruption, since the second pump element can take over if the first fails.
Can these pumps communicate with a building automation system?
Certain MAGNA series models support direct communication modules that connect with building automation systems for remote monitoring and control.
Does glycol concentration affect pump sizing?
Yes, higher glycol concentrations change the fluid's viscosity and flow characteristics, which can shift the effective operating point on the pump's curve and should be accounted for when sizing.