Shop Resideo Sale
Main product image of MAGNA1 32-60 GF Cast Iron Circulator Pump w/ Speed Drive (1/6 HP, 115-230V)
Magnifying glass
Hover image to zoom

MAGNA1 32-60 GF Cast Iron Circulator Pump w/ Speed Drive (1/6 HP, 115-230V)

Brand:
Grundfos
SKU:
98126819
Rating:
(0)
Q&A:
(0)
MAGNA1 32-60 GF Cast Iron Circulator Pump w/ Speed Drive (1/6 HP, 115-230V)
Magnifying glass
Hover image to zoom
$997.20 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
174 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
MAGNA1 circulator pump with easy selection of pump setting The pump is of the canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid. In order to avoid problems in connection with disposal, great importance has been attached to using as few different materials as possible. A pump with no maintenance requirements and extremely low life cycle cost.

Heating systems
  • Main pump
  • mixing loops
  • heating surfaces
  • air-conditioning surfaces.
  • The MAGNA1 circulator pumps are designed for circulating liquids in heating systems with variable flows where it is desirable to optimize the setting of the pump duty point, thus reducing energy costs. The pumps are also suitable for domestic hot-water systems.
  • To ensure correct operation, it is important that the sizing range of the system falls within the duty range of the pump.
  • The pump is also suitable for systems with hot-water priority as an external signal can immediately force the pump to operate according to the max. curve, for example in solar-heating systems.

Benefits
  • Safe selection.
  • Simple installation.
  • Low energy consumption. All MAGNA1 pumps comply with the EuP requirements.
  • Nine light fields for indication of pump setting. Three proportional-pressure curves, three constant-pressure curves and three fixed-speed curves are available.
  • Low noise level.
  • No maintenance and long life

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Voltage:

115-230V

Max Pressure (PSI):

174

Max Head (Ft):

19.7

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Ring Gasket for UP15/26, ALPHA2 15-55F (Pack of 2)
SKU: 99358478
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy