Apply to be a TradeMaster!
Main product image of MAGNA3 100-120 FN Stainless Steel Circulator Pump, GF 100 Flange (2 HP, 208/230V)
Magnifying glass
Hover image to zoom

MAGNA3 100-120 FN Stainless Steel Circulator Pump, GF 100 Flange (2 HP, 208/230V)

Brand:
Grundfos
SKU:
98126862
Rating:
(0)
Q&A:
(0)
MAGNA3 100-120 FN Stainless Steel Circulator Pump, GF 100 Flange (2 HP, 208/230V)
Magnifying glass
Hover image to zoom
$9,373.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
MAGNA3 100-120 FN Stainless Steel Circulator Pump, GF 100 Flange (2 HP, 208/230V)

MAGNA3 – More than a pump With its unrivalled efficiency, all-encompassing range and built-in communication capabilities plus functionalities replacing system components, the MAGNA3 is ideal for engineers and specifiers looking to create high-performance systems for buildings. This pump in the Grundfos Master Class will fit both heating and cooling applications perfectly, making it the obvious choice for almost any building project – old or new.

The MAGNA3 is of the canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid. The innovative clamp with only one screw enables easy repositioning of the pump head. The MAGNA3 is a pump with no maintenance requirements and with extremely low Life Cycle Cost.

Product Details
  • Includes analog and digital inputs, configurable relays and fieldbus integration
  • Intelligent control, which eliminates the need for pump throttling valves
  • User interaction through the intuitive display
  • No maintenance due to canned-rotor design
  • No maintenance due to canned-rotor design
  • AUTOADAPT.
  • FLOWADAPT and FLOWLIMIT (more than a pump function as it reduces the need for pump throttling valves).
  • Proportional-pressure control.
  • Constant-pressure control.
  • Constant-temperature control.
  • Constant-curve duty.
  • Max. or min. curve duty.
  • Automatic Night Setback.
  • No external motor protection required.
  • Insulating shells supplied with single-head pumps for heating systems.
  • Large temperature range where the liquid temperature and the ambient temperature are independent of each other.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Stainless Steel

Voltage:

208/230V

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Horse Power:

2

Phase:

1

Max Head (Ft):

39.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy