Shop Grundfos ECM Promotion
Main product image of SEG.A15.20.2.60M Grinder Pump (2 HP, 3 x 200-230V), 33' Cord
Magnifying glass
Hover image to zoom

SEG.A15.20.2.60M Grinder Pump (2 HP, 3 x 200-230V), 33' Cord

Brand:
Grundfos
SKU:
98280851
Rating:
(0)
Q&A:
(0)
SEG.A15.20.2.60M Grinder Pump (2 HP, 3 x 200-230V), 33' Cord
Magnifying glass
Hover image to zoom
$4,463.52 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 101.41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
33'
Product Highlight: Material
Cast Iron

Description

–
The SEG pumps are designed with a grinder system which grinds solids into small pieces so that they can be led away through pipes of a relatively small diameter. The pumps are made of wear-resistant materials, such as cast iron and stainless steel. These materials ensure reliable operation.

Features:
  • cable connection to motor via plug
  • Polybag with label that includes (4) 8mm o-rings and (8) 7mm o-rings
  • watertight cable entry of corrosion-resistant stainless steel with polyamide
  • stainless steel clamp connection between motor and pump
  • cartridge shaft seal
  • heavy-duty bearings greased for life
  • patented grinder system ensuring extremely high efficiency and reliable operation
  • SmartTrim system enabling quick and easy impeller clearance adjustment in order to maintain peak performance
  • thermal switches built into the motor windings providing protection against overheating
  • FM-approved motors for potentially explosive environments
  • moisture switches built into the motor

Specs

–
Cord Length:

33'

Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Voltage:

208/230V

Hertz:

60

Horse Power:

2

Phase:

3

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy