Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Price Range
–
$4000 to $4500 Filter (1)
$4000 to $4500 (1)
$5000 to $10000 Filter (1)
$5000 to $10000 (1)
Home
Plumbing Supplies
Pumps
Grinder Pumps
Grundfos Grinder Pumps
Grundfos Grinder Pumps
2 items
FILTER
Grid
List
Sort: Default
98280851 Compare Checkbox
Compare
SEG.A15.20.2.60M Grinder Pump (2 HP, 3 x 200-230V), 33' Cord
SKU:
98280851
Grundfos
SKU:
98280851
Brand:
Grundfos
–
+
$4,463.52
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Backorder
Get it by
Mon, Dec 21 - Tue, Jan 26
Add to List
98280855 Compare Checkbox
Compare
SEG.A15.40.2.60M Grinder Pump (4 HP, 3 x 200-230V), 33' Cord
SKU:
98280855
Grundfos
SKU:
98280855
Brand:
Grundfos
–
+
$5,023.38
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 27 - Wed, Dec 2
In Stock
Get 1 by
Fri, Nov 27 - Wed, Dec 2
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video