Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Recirculating Pumps
Grundfos Domestic Water Pumps
Pressure Transducer, 0-120 PSI
Brand:
Grundfos
SKU:
98393361
Rating:
(2)
Q&A:
(0)
Hover image to zoom
98393361 has been discontinued
Discontinued April 6, 2023
This product was discontinued by the manufacturer.
This item replaces:
96437852
Direct Replacement:
Pressure Transducer, 0-120 PSI
Brand:
Grundfos
SKU:
92506685
(3)
Order by
today
, receive 11 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Specs
–
Type:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I would buy again
Works well, perfect fit
Homeowner DYI
Hagerstown, MD
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good product, great delivery!
I rarely if ever write good reviews. I had a disaster with my well pump and ordered the replacement item on Wednesday. Friday morning I've got the item on my doorsteps. Thank you, SupplyHouse.com
Kirill
Yardley, PA
5 years ago
Was this review helpful to you?
1
0
Flag this review
×
Video