| Voltage: | 240v 200v |
|---|---|
| Horse Power: | 1.5 |
| Material: | Stainless Steel |
| Product Type: | Centrifugal Pump |
| Frequency: | 50 Hz |
| Min Temp (F): | -4°F |
| Connection Type: | FNPT |
| Amperage: | 5.88 |
| Phase: | 1 |
| Max Temp (F): | 248°F |
| Stages: | Multi-Stage |
| Max Pressure (PSI): | 44.2 |
| Application: | Recirculation |