| Horse Power: | 2 |
|---|---|
| Application: | Recirculation |
| Max Temp (F): | 248°F |
| Product Type: | Centrifugal Pump |
| Connection Type: | FNPT |
| Material: | Stainless Steel |
| Voltage: | 200v 240v |
| Stages: | Multi-Stage |
| Phase: | 1 |
| Amperage: | 7.97 |
| Max Pressure (PSI): | 32.8 |
| Frequency: | 50 Hz |
| Min Temp (F): | -4°F |