| Amperage: | 2.75 |
|---|---|
| RPM: | 3430-3470 |
| Frequency: | 60 Hz |
| Product Type: | Centrifugal Pump |
| Voltage: | 230V 440v 208V 480V |
| Connection Type: | FNPT |
| Material: | Cast Iron |
| Stages: | Multi-Stage |
| Max Pressure (PSI): | 115.7 |
| Min Temp (F): | -4°F |
| Max Temp (F): | 194°F |
| Application: | Recirculation |
| Horse Power: | 1.47 |
| Phase: | 3 |