| Min Temp (F): | -4°F |
|---|---|
| Voltage: | 440v 480V |
| Phase: | 3 |
| Max Temp (F): | 248°F |
| Application: | Recirculation |
| Material: | Stainless Steel |
| Amperage: | 9.78 |
| Max Pressure (PSI): | 50 |
| Frequency: | 60 Hz |
| Horse Power: | 7.5 |
| Stages: | Multi-Stage |
| Product Type: | Centrifugal Pump |
| RPM: | 3485 |