| Min Temp (F): | -4°F |
|---|---|
| Voltage: | 230V 115V |
| Frequency: | 60 Hz |
| Amperage: | 2.79 |
| Application: | Recirculation |
| Phase: | 1 |
| Product Type: | Centrifugal Pump |
| RPM: | 3436 |
| Stages: | Multi-Stage |
| Max Temp (F): | 248°F |
| Material: | Stainless Steel |
| Horse Power: | 0.33 |
| Max Pressure (PSI): | 32.4 |