Shop Grundfos ECM Promotion
Main product image of CR 1-5 A-FGJ-A-V-HQQV Cast Iron Vertical Multistage Centrifugal Pump, 0.5 HP, 5 Stage, 1 Phase, 230/460 V
Magnifying glass
Hover image to zoom

CR 1-5 A-FGJ-A-V-HQQV Cast Iron Vertical Multistage Centrifugal Pump, 0.5 HP, 5 Stage, 1 Phase, 230/460 V

Brand:
Grundfos
SKU:
99915925
Rating:
(0)
Q&A:
(0)
CR 1-5 A-FGJ-A-V-HQQV Cast Iron Vertical Multistage Centrifugal Pump, 0.5 HP, 5 Stage, 1 Phase, 230/460 V
Magnifying glass
Hover image to zoom
$2,909.00 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: Horse Power
0.5 HP
Product Highlight: Max Pressure (PSI)
63 MAX PSI
Product Highlight: Max Temp (F)
194°F Max Temp
Product Highlight: Amperage
0.84 Amps
Product Highlight: Stages
5

Description

–
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1.4301)

Features:
  • Balanced cartridge shaft seal
  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Energy-optimised pumps (EU minimum efficiency index (MEI) benchmark of MEI 0.70)
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Heavy-duty 2-pole NEMA C-face motors
  • Easy service, minimal downtime
  • High pressure and temperature
  • Difficult liquids

Specs

–
Max Pressure (PSI):

63

Max Temp (F):

194°F

Horse Power:

0.5

Amperage:

0.84

Stages:

5

Voltage:

460v

230V

RPM:

3485

Product Type:

Centrifugal Pump

Phase:

3

Min Temp (F):

-4°F

Application:

Recirculation

Material:

Cast Iron

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy