Shop Grundfos ECM Promotion
Main product image of CR 3-12 A-FGJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 2 HP, 12 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom

CR 3-12 A-FGJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 2 HP, 12 Stage, 3 Phase, 230/460V

Brand:
Grundfos
SKU:
99916349
Rating:
(0)
Q&A:
(0)
CR 3-12 A-FGJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 2 HP, 12 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom
$4,617.00 each
In Stock
In Stock
Get 28 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: Horse Power
2 HP
Product Highlight: Max Pressure (PSI)
107.5 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
2.66 Amps
Product Highlight: Min Temp (F)
-4°F Min Temp

Description

–
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1.4301)

Features:
  • Balanced cartridge shaft seal
  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Energy-optimised pumps (EU minimum efficiency index (MEI) benchmark of MEI 0.70)
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Heavy-duty 2-pole NEMA C-face motors
  • Easy service, minimal downtime
  • High pressure and temperature
  • Difficult liquids

Specs

–
Material:

Cast Iron

Voltage:

230V

460v

Amperage:

2.66

Min Temp (F):

-4°F

Phase:

3

Product Type:

Centrifugal Pump

Max Temp (F):

248°F

RPM:

3452

Stages:

12

Application:

Recirculation

Horse Power:

2

Frequency:

60 Hz

Max Pressure (PSI):

107.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy