Apply to be a TradeMaster!
CR 20-1 A-B-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 1 Ph, 3510 RPM, 115/208-230V

CR 20-1 A-B-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 1 Ph, 3510 RPM, 115/208-230V

Brand:
Grundfos
SKU:
99917688
Rating:
(0)
Q&A:
(0)
CR 20-1 A-B-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 1 Ph, 3510 RPM, 115/208-230V
$7,138.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 163.17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: Horse Power
2 HP
Product Highlight: Connection Size
2" Connection
Product Highlight: RPM
3510 RPM

Description

–
CR 20-1 A-B-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 1 Ph, 3510 RPM, 115/208-230V
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel

Applications:
  • Drip micro spray
  • Frost protection
  • Pivot pressure boosting
  • Commercial air conditioning
  • Commercial fire protection
  • Commercial heating
  • Commercial water pressure boosting
  • District cooling
  • District heating
  • Drinking water treatment
  • Irrigation
  • Industrial cooling
  • Desalination
  • Industrial heating
  • Machining
  • Process liquids transfer
  • Industrial process water treatment
  • Industrial cleaning process
  • Industrial water supply & transfer
  • Industrial wastewater treatment & reuse
  • Solar water solutions
  • Surface water intake
  • Municipal solar solutions
  • Water distribution

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Connection Size:

2"

Voltage:

115/208-230v

Horse Power:

2

RPM:

3510

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy